Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 1/2-13, 1-1/4, PK5

  • Mfr # 53309

  • Zoro # G0533425


product price: $31.59
/pk 5, $6.32/ea

Key Features

Material
303 Stainless Steel
Force
2.70 Initial, 9.30 Final
Type
With Locking Element
Thread Size
1/2"-13
End Force Final (Lb.)
9.30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53309
Zoro #
G0533425
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Body Length (In.)
1-1/4
Plunger Dia. (In.)
0.248
Body Width (In.)
0.500
Plunger Width
0.248 in
Plunger Dia.
0.2480 in
Body Length
1.25 in
Body Dia.
1/2 in
Overall Length
1.5 in
Thread Length
1.25 in
Drive Size
0.188 in
Body Diameter
0.5 in

Details

Item
Spring Plunger
Material
303 Stainless Steel
Force
2.70 Initial, 9.30 Final
Type
With Locking Element
End Force Final (Lb.)
9.30
Plunger Travel (In.)
0.250
End Force Initial (Lb.)
2.70
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Finish
303 Stainless Steel
Plunger
303 Stainless Steel
Spring
302/304 Stainless
Retractable
No
Final Nose Force
9.3 lbf
Plunger Projection
0.25 in
Initial Nose Force
2.7 lbf
Plunger Material
Steel
Thread-Locking Element Included
Yes
Application
Often Used To Raise or Eject Parts
Thread
Fully Threaded
Body Material
Stainless Steel
Nose Material
Steel
Body Finish
Uncoated
Measurement System
Inch
Plunger Material Grade
12L14
Body Material Grade
303
Thread Pitch
0.077 in
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Plunger Finish
Zinc

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 9.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.