Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 5/8-11, 1-1/2, PK5

  • Mfr # 53310

  • Zoro # G0717464


product price: $80.99
/pk 5, $16.20/ea
Free Shipping & Returns

Key Features

Plunger
303 Stainless Steel
End Force Final (Lb.)
10.50
End Force Initial (Lb.)
3.50
Force
3.50 Initial, 10.50 Final
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53310
Zoro #
G0717464
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Plunger Dia. (In.)
0.310
Body Width (In.)
0.625
Body Length (In.)
1-1/2
Body Length
1.5 in
Body Dia.
5/8 in
Plunger Dia.
0.3100 in
Thread Length
1.5 in
Plunger Width
0.31 in
Overall Length
1.812 in
Body Diameter
0.625 in
Drive Size
0.218 in

Details

Plunger
303 Stainless Steel
End Force Final (Lb.)
10.50
End Force Initial (Lb.)
3.50
Force
3.50 Initial, 10.50 Final
Finish
303 Stainless Steel
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.312
Spring
Stainless Steel
Item
Spring Plunger
Type
With Locking Element
Initial Nose Force
3.5 lbf
Thread-Locking Element Included
Yes
Plunger Projection
0.312 in
Body Material
Stainless Steel
Retractable
No
Final Nose Force
10.5 lbf
Application
Often Used To Raise or Eject Parts
Plunger Material
Steel
Thread
Fully Threaded
Nose Material
Steel
Thread Pitch
0.091 in
Retractability
Not Retractable
Body Material Grade
303
Nose Shape
Standard
Plunger Material Grade
12L14
Measurement System
Inch
Body Finish
Uncoated
Plunger Finish
Zinc
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.