Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, Zinc, 3/8-16, PK5

  • Mfr # 52207

  • Zoro # G1382324


product price: $20.19
/pk 5, $4.04/ea

Key Features

Body Width (In.)
0.375
Thread Size
3/8"-16
Plunger Travel (In.)
0.187
Type
With Locking Element
Body Length (In.)
1-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52207
Zoro #
G1382324
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.375
Thread Size
3/8"-16
Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Body Length
1.125 in
Overall Length
1.312 in
Thread Length
1.125 in
Plunger Width
0.186 in
Plunger Dia.
0.1860 in
Body Dia.
3/8 in
Drive Size
0.125 in
Body Diameter
0.375 in

Details

Item
Spring Plunger
Plunger Travel (In.)
0.187
Type
With Locking Element
Spring
302/304 Stainless
Plunger
Case Hardened Steel, Zinc Plate
Force
2.80 lb. Initial, 7.20 lb. Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
2.80
Finish
zinc
Body
Zinc Plated Clear Chromate
End Force Final (Lb.)
7.20
Material
Steel
Retractable
No
Initial Nose Force
2.8 lbf
Final Nose Force
7.2 lbf
Plunger Material
Steel
Body Material
Steel
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Thread
Fully Threaded
Plunger Projection
0.187 in
Thread-Locking Element Included
Yes
Application
Often Used To Raise or Eject Parts
Nose Material
Steel
Plunger Material Grade
12L14
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.063 in
Nose Shape
Standard
Body Material Grade
12L14
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 7.2 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.8 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.