Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/4-20, 3/4, PK5

  • Mfr # 52007X

  • Zoro # G2688585


product price: $22.99
/pk 5, $4.60/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Finish
black oxide
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Spring
302/304 Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52007X
Zoro #
G2688585
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Body Length (In.)
3/4
Thread Size
1/4"-20
Overall Length
0.875 in
Plunger Dia.
0.1190 in
Plunger Width
0.119 in
Body Length
0.75 in
Body Dia.
1/4 in
Thread Length
0.75 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Finish
black oxide
Item
Spring Plunger
Spring
302/304 Stainless
Force
2.00 Initial, 9.00 Final
End Force Initial (Lb.)
2.00
Type
Without Locking Element
Material
Steel
End Force Final (Lb.)
9.00
Body
Black Oxide
Plunger
Case Hardened Steel,Black Oxide
Plunger Travel (In.)
0.125
Plunger Finish
Black Oxide
Initial Nose Force
2 lbf
Body Finish
Black Oxide
Plunger Projection
0.125 in
Thread
Fully Threaded
Plunger Material
Steel
Final Nose Force
9 lbf
Thread-Locking Element Included
No
Body Material
Steel
Retractable
No
Application
Often Used To Raise or Eject Parts
Nose Material
Steel
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Measurement System
Inch
Nose Shape
Standard
Plunger Material Grade
12L14

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.