Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 3/4-10, PK2

  • Mfr # 53311X

  • Zoro # G3172495


product price: $46.29
/pk 2, $23.15/ea

Key Features

Plunger
303 Stainless Steel
End Force Initial (Lb.)
4.00
Material
303 Stainless Steel
Thread Size
3/4"-10
Body Width (In.)
0.750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53311X
Zoro #
G3172495
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Body Width (In.)
0.750
Plunger Dia. (In.)
0.310
Body Length (In.)
1-3/4
Thread Length
1.75 in
Body Length
1.75 in
Body Dia.
3/4 in
Plunger Width
0.31 in
Plunger Dia.
0.3100 in
Overall Length
2.062 in
Body Diameter
0.75 in
Drive Size
0.25 in

Details

Plunger
303 Stainless Steel
End Force Initial (Lb.)
4.00
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.312
Item
Spring Plunger
Spring
302/304 Stainless
End Force Final (Lb.)
16.00
Finish
303 Stainless Steel
Force
4.00 Initial, 16.00 Final
Type
Without Locking Element
Final Nose Force
16 lbf
Thread-Locking Element Included
No
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Plunger Material
Steel
Retractable
No
Initial Nose Force
4 lbf
Body Material
Stainless Steel
Plunger Projection
0.312 in
Nose Material
Steel
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Thread Pitch
0.1 in
Plunger Finish
Zinc
Body Finish
Uncoated
Measurement System
Inch
Body Material Grade
303

Description

Spring Plunger, Thread Size 3/4 In.-10, Thread Length 1.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.75 in, Final Nose Force 16 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 2.062 in, Plunger Width 0.31 in, Thread Pitch 0.1 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.