Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/16-18, 1, PK5

  • Mfr # 52008X

  • Zoro # G1807741


product price: $18.89
/pk 5, $3.78/ea

Key Features

Material
Steel Body (12L14)
End Force Final (Lb.)
15.00
Body Length (In.)
1
Spring
302/304 Stainless
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52008X
Zoro #
G1807741
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Body Width (In.)
0.313
Body Length
1 in
Plunger Dia.
0.1350 in
Plunger Width
0.135 in
Overall Length
1.187 in
Body Dia.
0.3130 in
Thread Length
1 in
Drive Size
0.093 in
Body Diameter
0.313 in

Details

Material
Steel Body (12L14)
End Force Final (Lb.)
15.00
Spring
302/304 Stainless
Item
Spring Plunger
Finish
black oxide
Plunger
440 Stainless Steel
Body
Black Oxide
Type
Without Locking Element
End Force Initial (Lb.)
3.00
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.187
Force
3.00 Initial, 15.00 Final
Thread
Fully Threaded
Retractable
No
Final Nose Force
15 lbf
Body Material
Steel
Thread-Locking Element Included
No
Plunger Finish
Black Oxide
Plunger Projection
0.187 in
Application
Often Used To Raise or Eject Parts
Body Finish
Black Oxide
Plunger Material
Steel
Initial Nose Force
3 lbf
Nose Material
Steel
Measurement System
Inch
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Nose Shape
Standard
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.056 in

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 15 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.