Zoro Homepage

Plunger, S.S, 1-1/64inL, M12x1.75, Heavy, PK5

  • Mfr # 69327X01

  • Zoro # G3362661


product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns

Key Features

Thread Size
M12 x 1.75
Spring
Stainless Steel
End Force Initial (Lb.)
14.84
Force
Heavy
End Force Final (Lb.)
26.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69327X01
Zoro #
G3362661
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12 x 1.75
Ball Size (In.)
0.314
Body Length (In.)
1-1/64
Body Width (In.)
0.472
Overall Length
26.00mm
Plunger Dia.
0.3140 in
Body Length
1-1/64 in
Body Dia.
0.4720 in

Details

Spring
Stainless Steel
Item
Ball Plunger
End Force Initial (Lb.)
14.84
Force
Heavy
End Force Final (Lb.)
26.97
Type
Without Locking Element
Body
Stainless steel
Material
Stainless Steel
Ball Travel (In.)
0.098
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Material
Stainless Steel
Plunger Material
Stainless Steel
Plunger Projection
0.0980 in
Final Nose Force
26.97 lb
Thread
Fully Threaded
Thread-Locking Element Included
No
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Thread Pitch
1.75mm
Body Material
Stainless Steel
Initial Nose Force
14.84 lb
Nose Shape
Ball

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 1-1/64, Ball Size (In.) 0.314, M12 x 1.75, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.