Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 25/32inL, M6x1.0, 0.90 lb., PK5

  • Mfr # 6372001

  • Zoro # G3361821


product price: $42.69
/pk 5, $8.54/ea

Key Features

Ball Material
Stainless Steel
End Force Final (Lb.)
11.15
Finish
black oxide
Plunger
Case Hardened Steel, Black Oxide
End Force Initial (Lb.)
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6372001
Zoro #
G3361821
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1
Plunger Dia. (In.)
0.106
Body Length (In.)
25/32
Body Width (In.)
0.236
Body Dia.
0.2360 in
Thread Length
20 mm
Overall Length
22.5 mm
Plunger Dia.
0.1060 in
Body Length
20 mm
Body Diameter
0.236 in
Plunger Width
2.7 mm

Details

Ball Material
Stainless Steel
End Force Final (Lb.)
11.15
Finish
black oxide
Plunger
Case Hardened Steel, Black Oxide
End Force Initial (Lb.)
0.9
Type
Hex Socket SS Spring Plunger
Material
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Plunger Travel (In.)
0.098
Force
Standard
Item
Spring Plunger
Body
Stainless steel
Spring
Stainless Steel
Plunger Material
Stainless Steel
Thread Pitch
1 mm
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Plunger Finish
Uncoated
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Retractable
No
Final Nose Force
11.15 lbf
Plunger Projection
2.5 mm
Initial Nose Force
4 lbf
Nose Material
Stainless Steel
Standards
TCMAI
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Black Oxide
Retractability
Not Retractable
Nose Shape
Pin
Plunger Material Grade
303
Body Material Grade
303

Description

Spring Plunger, Thread Size M6x1, Thread Length 20 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1060 in, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, Body Length 20 mm, Final Nose Force 11.15 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 22.5 mm, Plunger Width 2.7 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.