Zoro Homepage

Plunger, S.S, 55/64inL, M8x1.25, 126 lb, PK5

  • Mfr # 6372101

  • Zoro # G3361815


product price: $49.29
/pk 5, $9.86/ea

Key Features

Material
Stainless Steel
End Force Initial (Lb.)
1.26
Thread Size
M8x1.25
Body
Stainless steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6372101
Zoro #
G3361815
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Body Length (In.)
55/64
Plunger Dia. (In.)
0.137
Body Width (In.)
0.315
Thread Length
22 mm
Body Dia.
0.3150 in
Overall Length
25 mm
Body Length
22 mm
Plunger Dia.
0.1370 in
Body Diameter
0.315 in
Plunger Width
3.5 mm

Details

Material
Stainless Steel
End Force Initial (Lb.)
1.26
Body
Stainless steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Spring
Stainless Steel
Item
Spring Plunger
Type
Hex Socket SS Spring Plunger
Ball Material
Stainless Steel
Force
Standard
Plunger Travel (In.)
0.118
End Force Final (Lb.)
15.60
Thread Pitch
1.25 mm
Body Material
Stainless Steel
Plunger Projection
3 mm
Retractable
No
Initial Nose Force
5.6 lbf
Plunger Material
Stainless Steel
Thread-Locking Element Included
Yes
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Thread
Fully Threaded
Final Nose Force
15.6 lbf
Nose Material
Stainless Steel
Body Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Plunger Finish
Uncoated
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Retractability
Not Retractable
Nose Shape
Pin
Plunger Material Grade
303

Description

Spring Plunger, Thread Size M8x1.25, Thread Length 22 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1370 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 15.6 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.6 lbf, Overall Length 25 mm, Plunger Width 3.5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.