Zoro Homepage

Plunger, Stl, 1-57/64inL, M24x3.0, Heavy, PK2

  • Mfr # 69230X01

  • Zoro # G3363477


product price: $57.65
/pk 2, $28.83/ea

Key Features

Material
Steel
Body Length (In.)
1-57/64
Thread Size
M24 x 3.0
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69230X01
Zoro #
G3363477
UPC #
-
Country of Origin
Germany

Dimensions

Body Length (In.)
1-57/64
Thread Size
M24 x 3.0
Ball Size (In.)
0.590
Body Dia.
0.9450"
Body Length
1-57/64"
Plunger Dia.
0.5910"
Body Width (In.)
0.945
Overall Length
48.00mm

Details

Material
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Material
Steel
End Force Initial (Lb.)
29.23
Finish
black oxide
Spring
Steel
Item
Ball Plunger
Body
Steel
Ball Travel (In.)
0.216
Force
Heavy
Type
Without Locking Element
End Force Final (Lb.)
60.69
Final Nose Force
60.69 lb.
Body Finish
Black Oxide
Nose Shape
Ball
Plunger Finish
Black Oxide
Thread-Locking Element Included
No
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Plunger Material
Steel
Thread Pitch
3.00mm
Plunger Projection
0.2160"
Initial Nose Force
29.23 lb.
Thread
Fully Threaded
Body Material
Steel

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 1-57/64, Ball Size (In.) 0.590, M24 x 3.0, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.