Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 55/64inL, M12x1.75, 225 lb, PK5

  • Mfr # 6391201

  • Zoro # G3364131


product price: $40.19
/pk 5, $8.04/ea

Key Features

Type
Metric Ball Plunger
Ball Travel (In.)
0.098
Finish
black oxide
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Size (In.)
0.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6391201
Zoro #
G3364131
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.315
Thread Size
M12x1.75
Body Length (In.)
55/64
Body Width (In.)
0.472
Overall Length
0.964 in
Body Dia.
0.4720 in
Body Length
0.866 in
Plunger Dia.
0.3150 in
Plunger Width
8 mm
Body Diameter
0.472 in
Thread Length
22 mm

Details

Type
Metric Ball Plunger
Ball Travel (In.)
0.098
Finish
black oxide
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Steel
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
2.25
Spring
Stainless Steel
Force
Light
Item
Ball Plunger
End Force Final (Lb.)
4.50
Body
Steel
Initial Nose Force
2.25 lbf
Thread-Locking Element Included
Yes
Body Finish
Zinc
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Final Nose Force
4.5 lbf
Plunger Projection
0.098 in
Plunger Finish
Uncoated
Thread
Fully Threaded
Body Material
Steel
Retractable
No
Thread Pitch
1.75 mm
With Flange
No
Nose Shape
Ball
Includes Flange
Flange Not Included
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Plunger Material Grade
440
Body Material Grade
12L14
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3150 in, Plunger Projection 0.098 in, Mounting Type Slotted Drive, Body Length 0.866 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.25 lbf, Overall Length 0.964 in, Plunger Width 8 mm, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.