Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/4, 17/32, PK5

  • Mfr # 53837X01

  • Zoro # G6329294


product price: $28.59
/pk 5, $5.72/ea

Key Features

End Force Final (Lb.)
4.00
Force
Light
Function
Controlled End Forces
Spring
Stainless Steel
Body
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53837X01
Zoro #
G6329294
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Width (In.)
0.250
Body Length (In.)
17/32
Ball Size (In.)
0.125
Thread Length
0.531 in
Body Dia.
1/4 in
Overall Length
0.566 in
Plunger Dia.
1/8 in
Body Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

End Force Final (Lb.)
4.00
Force
Light
Function
Controlled End Forces
Spring
Stainless Steel
Body
303 Stainless Steel
Ball Material
Nylon
End Force Initial (Lb.)
2.00
Material
Stainless Steel
Ball Travel (In.)
0.035
Finish
303 Stainless Steel
Item
Ball Plunger
Type
Without Locking Element
Initial Nose Force
2 lbf
Plunger Material
Nylon
Final Nose Force
4 lbf
Plunger Projection
0.035 in
Body Finish
Uncoated
Thread
Fully Threaded
Retractable
No
Body Material
Stainless Steel
Thread-Locking Element Included
No
Application
Controlled End Force
Nose Shape
Ball
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Retractability
Not Retractable
Thread Pitch
0.05 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.