Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/4, 17/32, PK5

  • Mfr # 53838X01

  • Zoro # G6329303


product price: $21.69
/pk 5, $4.34/ea

Key Features

Spring
Stainless Steel
Ball Travel (In.)
0.035
Thread Size
1/4"-20
Function
Controlled End Forces
End Force Final (Lb.)
7.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53838X01
Zoro #
G6329303
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Length (In.)
17/32
Ball Size (In.)
0.125
Body Width (In.)
0.250
Body Length
0.531 in
Thread Length
0.531 in
Overall Length
0.566 in
Plunger Dia.
1/8 in
Body Dia.
1/4 in
Plunger Width
0.125 in
Body Diameter
0.25 in

Details

Spring
Stainless Steel
Item
Ball Plunger
Ball Travel (In.)
0.035
Function
Controlled End Forces
End Force Final (Lb.)
7.00
Body
303 Stainless Steel
Ball Material
Nylon
Type
Without Locking Element
Material
Stainless Steel
Force
Standard
End Force Initial (Lb.)
3.00
Finish
303 Stainless Steel
Thread-Locking Element Included
No
Body Material
Stainless Steel
Retractable
No
Initial Nose Force
3 lbf
Plunger Material
Nylon
Final Nose Force
7 lbf
Thread
Fully Threaded
Application
Controlled End Force
Plunger Projection
0.035 in
Body Finish
Uncoated
Nose Shape
Ball
Measurement System
Inch
Body Material Grade
303
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.05 in
Plunger Finish
Uncoated
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 7 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.