Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/4, 17/32, PK5

  • Mfr # 53839X01

  • Zoro # G6329312


product price: $25.99
/pk 5, $5.20/ea

Key Features

Spring
Stainless Steel
Thread Size
1/4"-20
Material
Stainless Steel
End Force Initial (Lb.)
4.00
End Force Final (Lb.)
12.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53839X01
Zoro #
G6329312
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Ball Size (In.)
0.125
Body Length (In.)
17/32
Body Width (In.)
0.250
Overall Length
0.566 in
Plunger Dia.
1/8 in
Thread Length
0.531 in
Body Dia.
1/4 in
Body Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

Spring
Stainless Steel
Item
Ball Plunger
Material
Stainless Steel
End Force Initial (Lb.)
4.00
End Force Final (Lb.)
12.00
Type
Without Locking Element
Force
Heavy
Ball Material
Nylon
Finish
303 Stainless Steel
Body
303 Stainless Steel
Ball Travel (In.)
0.035
Function
Controlled End Forces
Body Finish
Uncoated
Final Nose Force
12 lbf
Plunger Projection
0.035 in
Body Material
Stainless Steel
Retractable
No
Application
Controlled End Force
Thread
Fully Threaded
Plunger Material
Nylon
Initial Nose Force
4 lbf
Thread-Locking Element Included
No
Nose Shape
Ball
Measurement System
Inch
Retractability
Not Retractable
Thread Pitch
0.05 in
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Plunger Finish
Uncoated
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.