Serrated End Clamp
- Mfr # 30508
- Zoro # G2697965
product price:Â
$
29.39
/ea
Key Features
Overall Length
4 in
Shell Material
Steel
Finish
Black Oxide
Overall Height
3/4 in
Overall Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30508
- Zoro #
- G2697965
- UPC #
- -
- Country of Origin
- United States
- Item
- Serrated End Clamp
- Shell Material
- Steel
- Finish
- Black Oxide
- Product Type
- Serrated End Clamp
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 4 in
- Overall Height
- 3/4 in
- Overall Width
- 1 1/2 in
- Slot Length
- 1 3/16 in
- Compatible T-Slot Bolt Size
- 5/8 in
- Edge-to-Slot Length
- 1 9/32 in
- Slot Width
- 3/4 in
- Length
- 4 in
Description
Serrated End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.