DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spherical Flange Nut, 1/2-13, Gr 18-8, SS, Min. Qty 5

TE-CO| Zoro #: G1382963| Mfr #: 41924

$17.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Basic Material: Stainless Steel
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382963 Mfr #: 41924
System of Measurement: InchBasic Material: Stainless Steel
Fastener Thread Direction: Right HandWidth Across Flats: 7/8"
Nut Style: Spherical Flange NutItem: Spherical Flange Nut
Dia./Thread Size: 1/2"-13Material Grade: 18-8
Country of Origin (subject to change): United States

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 7/8 In.

Reviews