Shop ZDB INDUSTRIAL
See all product information
Create Account
3/8-16 Flange Nut, Hardened, Zinc Cr3
- Mfr # 10003014
- Zoro # G623747266
product price:Â
$
0.10
/ea
Sold in multiples of 3000 for
$300.00
Key Features
Thread Size
3/8"-16
Material Grade/Class
Grade 2
Material
Steel
Thread Type
Coarse
Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10003014
- Zoro #
- G623747266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade/Class
- Grade 2
- Material
- Steel
- Thread Type
- Coarse
- Standards
- ASME B18.2.2
- Application
- Machinery, Automotive, Agriculture
- System of Measurement
- Inch
- Finish
- Zinc Cr3
- Item
- Flange Nut
Dimensions
- Thread Size
- 3/8"-16
Description
These Grade 2 hardened steel flange nuts feature an integrated washer with sharp serrations that grip the mating surface to prevent loosening under vibration. The case-hardening process provides a durable, wear-resistant outer shell while maintaining a ductile core for reliable performance in general-purpose fastening applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.