Zoro Homepage

Spherical Flange Nut, 1/2"-13, Steel, 12L14, Black Oxide

  • Mfr # 41805

  • Zoro # G1714610


product price: $4.15
/ea
Sold in multiples of 5 for $20.75

Key Features

Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41805
Zoro #
G1714610
UPC #
00000000041805
Country of Origin
United States

Dimensions

Thread Size
1/2"-13

Details

Item
Spherical Flange Nut
Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand

Description

Sphere Flng Nut,1/2 In.-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.