Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Flange Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 1/2 in Hex Wd

  • Mfr # 41901

  • Zoro # G0548956


product price: $4.15
/ea
Sold in multiples of 5 for $20.75

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Width
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41901
Zoro #
G0548956
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Hex Width
1/2 in

Details

Item
Spherical Flange Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC (Coarse)

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.