
Spherical Flange Nut, 3/4"-10, 303 Stainless Steel, Not Graded, Black Oxide
Mfr # 41826
Zoro # G1715688
product price: $28.29
/eaSold in multiples of 2 for $56.58
Key Features
Material
303 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41826
Zoro #
G1715688
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Details
Item
Spherical Flange Nut
Material
303 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Description
SS Latch Bolt,3/8 In.-16 x 3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.