Spherical Flange Nut, 3/8"-16, 18-8 Stainless Steel, 18-8, Plain, 11/16 in Hex Wd, 3/8 in Hex Ht

  • Mfr # 41923

  • Zoro # G3390414


product price:  $14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Height
3/8 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41923
Zoro #
G3390414
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Hex Height
3/8 in
Hex Width
11/16 in
Flange Diameter
7/8 in
Washer Inside Diameter
7/16 in
Washer Thickness
11/64 in
Washer Outside Diameter
7/8 in
Dia./Thread Size
3/8"-16
Width Across Flats
11/16 in

Details

Item
Spherical Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Compatible Washer Manufacturer Part Number
47742
Rockwell Hardness
27 Rockwell
Nut Finish
Plain
Maximum Rotation
3 Degrees
Pack Size
Small Pack
Material Grade
18-8
Type
Spherical Flange Nut Assembly
Fastener Thread Direction
Right Hand
Material Type
Stainless Steel
Nut Style
Spherical Flange Nut
Hex Type
Spherical Flange Nut Assembly
Basic Material
Stainless Steel
Bolt Compatibility
18-8
Fastener Thread Type
UNC (Coarse)
Finish Type
Plain

Description

Spherical Flange Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Hex Width 11/16 in, Hex Height 3/8 in, Flange Diameter 7/8 in, System of Measurement Inch, Dimensional Standards RoHS Compliant, Flange Thickness 0.125 in, Material Quality Standards 303 SS, Pack Size Small Pack, Rockwell Hardness 27 Rockwell, Tensile Strength 100,000 psi, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.