Zoro Homepage

Spherical Washer Assembly, Stainless Steel, 1 PR

  • Mfr # 4770101

  • Zoro # G916174342


product price: $12.19
/pr

Key Features

Material Grade/Class
303
Top Washer Radius
0.75 in
Maximum Thickness
3/16 in
Bottom Washer Radius
0.75 in
Top Washer Outside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4770101
Zoro #
G916174342
UPC #
-
Country of Origin
United States

Dimensions

Top Washer Radius
0.75 in
Maximum Thickness
3/16 in
Bottom Washer Radius
0.75 in
Top Washer Outside Diameter
5/8 in
Bottom Washer Outside Diameter
5/8 in
Top Washer Inside Diameter
0.281 in
Bottom Washer Inside Diameter
0.281 in

Details

Material Grade/Class
303
Item
Spherical Washer Assembly
Material
Stainless Steel
Dimensional Standards
TCMAI
System of Measurement
Inch
Spherical Washer Type
Spherical Washer Assembly
Type
Spherical Washer Assembly
Maximum Rotation
8 Degrees

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 0.281 in, Bottom Washer Outside Diameter 5/8 in, Bottom Washer Radius 0.75 in, Dimensional Standards TCMAI, Finish Not Applicable, For Screw Size 1/2 in, Material Stainless Steel, Material Grade/Class 303, Maximum Rotation 8 Degrees , Maximum Thickness 3/16 in, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.281 in, Top Washer Outside Diameter 5/8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.