Spherical Washer Assembly, Stainless Steel, 1 PR
Mfr # 4770301
Zoro # G416174354
product price: $16.69
/prKey Features
Top Washer Inside Diameter
0.531 in
Bottom Washer Outside Diameter
1 1/8 in
Maximum Thickness
5/16 in
Material Grade/Class
303
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4770301
Zoro #
G416174354
UPC #
-
Country of Origin
United States
Dimensions
Top Washer Inside Diameter
0.531 in
Bottom Washer Outside Diameter
1 1/8 in
Maximum Thickness
5/16 in
Top Washer Outside Diameter
1 1/8 in
Bottom Washer Radius
1.5 in
Top Washer Radius
1.5 in
Bottom Washer Inside Diameter
0.531 in
Details
Item
Spherical Washer Assembly
Material Grade/Class
303
System of Measurement
Inch
Dimensional Standards
TCMAI
Material
Stainless Steel
Maximum Rotation
2 Degrees
Type
Spherical Washer Assembly
Spherical Washer Type
Spherical Washer Assembly
Description
Spherical Washer Assembly, Bottom Washer Inside Diameter 0.531 in, Bottom Washer Outside Diameter 1 1/8 in, Bottom Washer Radius 1.5 in, Dimensional Standards TCMAI, Finish Not Applicable, For Screw Size 1/2 in, Material Stainless Steel, Material Grade/Class 303, Maximum Rotation 2 Degrees , Maximum Thickness 5/16 in, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.531 in, Top Washer Outside Diameter 1 1/8 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.