Zoro Homepage

Spherical Washer Assembly, Stainless Steel, 1 PR

  • Mfr # 4770401

  • Zoro # G416174286


product price: $21.19
/pr

Key Features

Top Washer Inside Diameter
0.656 in
Bottom Washer Outside Diameter
1 3/8 in
System of Measurement
Inch
Top Washer Radius
1.75 in
Dimensional Standards
TCMAI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4770401
Zoro #
G416174286
UPC #
-
Country of Origin
United States

Dimensions

Top Washer Inside Diameter
0.656 in
Bottom Washer Outside Diameter
1 3/8 in
Top Washer Radius
1.75 in
Top Washer Outside Diameter
1 3/8 in
Bottom Washer Radius
1.75 in
Maximum Thickness
5/16 in
Bottom Washer Inside Diameter
0.656 in

Details

System of Measurement
Inch
Dimensional Standards
TCMAI
Item
Spherical Washer Assembly
Material
Stainless Steel
Material Grade/Class
303
Type
Spherical Washer Assembly
Spherical Washer Type
Spherical Washer Assembly
Maximum Rotation
2 Degrees

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 0.656 in, Bottom Washer Outside Diameter 1 3/8 in, Bottom Washer Radius 1.75 in, Dimensional Standards TCMAI, Finish Not Applicable, For Screw Size 5/8 in, Material Stainless Steel, Material Grade/Class 303, Maximum Rotation 2 Degrees , Maximum Thickness 5/16 in, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.656 in, Top Washer Outside Diameter 1 3/8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.