Zoro Homepage

Spherical Washer Assembly, Steel, Black Oxide Finish, 1 PR

  • Mfr # 4270101

  • Zoro # G616174314


product price: $3.19
/pr

Key Features

Finish
Black Oxide
Top Washer Radius
0.75 in
Material Grade/Class
12L14
Bottom Washer Radius
0.75 in
Top Washer Inside Diameter
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4270101
Zoro #
G616174314
UPC #
-
Country of Origin
United States

Dimensions

Top Washer Radius
0.75 in
Bottom Washer Radius
0.75 in
Top Washer Inside Diameter
0.313 in
Bottom Washer Outside Diameter
5/8 in
Maximum Thickness
3/16 in
Bottom Washer Inside Diameter
0.313 in
Top Washer Outside Diameter
5/8 in

Details

Finish
Black Oxide
Material Grade/Class
12L14
Material
Steel
Dimensional Standards
TCMAI
Item
Spherical Washer Assembly
System of Measurement
Inch
Type
Spherical Washer Assembly
Maximum Rotation
8 Degrees
Spherical Washer Type
Spherical Washer Assembly

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 0.313 in, Bottom Washer Outside Diameter 5/8 in, Bottom Washer Radius 0.75 in, Dimensional Standards TCMAI, Finish Black Oxide, For Screw Size 1/4 in, 3/16 in, Material Steel, Material Grade/Class 12L14, Maximum Rotation 8 Degrees , Maximum Thickness 3/16 in, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.313 in, Top Washer Outside Diameter 5/8 in, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.