Zoro Homepage

Spherical Washer, Fits Bolt Size 1.25 Steel, Black Oxide Finish

  • Mfr # 42709

  • Zoro # G7254065


product price: $18.29
/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Dia.
2.500 in
Male I.D.
1.313 in
Female I.D.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42709
Zoro #
G7254065
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1.25
Outside Dia.
2.500 in
Radius
3.000 in
Thickness
0.500 in
For Screw Size
1.25"

Details

Item
Spherical Washer
Material
Steel
Finish
Black Oxide
Male I.D.
1.313 in
Female I.D.
1.375 in
Standards
TCMAI
System of Measurement
Inch
Washer Material Grade
12L14

Description

Spherical Washer Assembly, Hardened, Steel, Finish Black Oxide, Fits Bolt Sizes 1-1/4, Inside Dia 1-5/16, Outside Dia 2-1/2, Thickness 1/2, Thickness Tolerance +/-0.016, Tem 400 F, Color Black, Rockwell Hardness 85-90 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.