Zoro Homepage

Spherical Washer, Fits Bolt Size 5/8 Stainless Steel, Black Oxide Finish

  • Mfr # 47704

  • Zoro # G7258125


product price: $19.15
/ea

Key Features

Material
Stainless Steel
Finish
Black Oxide
Outside Dia.
1-3/8 in
Male I.D.
21/32 in
Female I.D.
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47704
Zoro #
G7258125
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
5/8
Outside Dia.
1-3/8 in
Radius
1-3/4 in
Thickness
0.313 in
For Screw Size
5/8"

Details

Item
Spherical Washer
Material
Stainless Steel
Finish
Black Oxide
Male I.D.
21/32 in
Female I.D.
21/32 in
Standards
TCMAI
System of Measurement
Inch
Washer Material Grade
303

Description

Spherical Washer Assembly, Stainless, 303 Stainless Steel, Fits Bolt Sizes 5/8, Inside Dia 21/32, Outside Dia 1-3/8, Thickness 5/16, Thickness Tolerance +/-0.016, Tem 400 F, Color Plain, Rockwell Hardness 27 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.