Spherical Washer, For Screw Size 3/4 in , 18-8 Stainless Steel Black Oxide Finish, 1 PR

  • Mfr # 47705

  • Zoro # G2587864


product price:  $20.79
/pr

Key Features

Material
18-8 Stainless Steel
Finish
Black Oxide
Fits Bolt Sizes
3/4 in
Outside Dia.
1 5/8 in
Male I.D.
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47705
Zoro #
G2587864
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/4 in
Outside Dia.
1 5/8 in
Radius
2-1/4 in
Thickness
3/8 in
Inside Dia.
25/32"
Bottom Washer Inside Diameter
0.781 in
Bottom Washer Radius
2.25 in
Top Washer Outside Diameter
1 5/8 in
Top Washer Inside Diameter
0.781 in
Maximum Thickness
3/8 in
For Screw Size
3/4 in
Minimum Thickness
3/8 in
Bottom Washer Outside Diameter
1 5/8 in
Top Washer Radius
2.25 in

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Male I.D.
25/32 in
Female I.D.
25/32 in
Standards
TCMAI
System of Measurement
Inch
Application
Clamping
Rockwell Hardness
27 on 15N Scale
Thickness Tolerance
+/-0.016
Washer Material Grade
303
Type
Spherical Washer Assembly
Material Grade/Class
18-8
Maximum Rotation
3 Degrees
Pack Size
Small Pack
Spherical Washer Type
Spherical Washer Assembly
Dimensional Standards
TCMAI
X-Ray Detectable
X-Ray Detectable
Hardness
27 HR15N
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 0.781 in, Bottom Washer Outside Diameter 1 5/8 in, Bottom Washer Radius 2.25 in, Dimensional Standards TCMAI, Finish Plain, For Screw Size 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Rotation 3 Degrees , Maximum Thickness 3/8 in, Minimum Thickness 3/8 in, Pack Size Small Pack, Rockwell Hardness 27 on 15N Scale, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.