Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, 5/8-11x1 1/2 L, PK5

  • Mfr # 5230701

  • Zoro # G6319941


product price: $32.39
/pk 5, $6.48/ea

Key Features

Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/2
Plunger Travel (In.)
0.312
Material
Steel Body (12L14)
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230701
Zoro #
G6319941
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/2
Thread Size
5/8"-11
Body Width (In.)
0.625
Body Length
1.5 in
Body Dia.
5/8 in
Overall Length
1.812 in
Thread Length
1.5 in
Plunger Dia.
0.3100 in
Plunger Width
0.31 in
Body Diameter
0.625 in
Drive Size
0.218 in

Details

Plunger Travel (In.)
0.312
Material
Steel Body (12L14)
Plunger
Nylon
Item
Spring Plunger
Finish
Clear Zinc
End Force Final (Lb.)
10.50
Spring
Stainless Steel
End Force Initial (Lb.)
3.50
Force
Light
Type
Threaded
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Body Finish
Zinc-Plated
With Flange
No
Final Nose Force
10.5 lbf
Body Material
Steel
Initial Nose Force
3.5 lbf
Retractable
No
Plunger Projection
0.312 in
Plunger Material
Delrin
Plunger Finish
Zinc
Nose Shape
Standard
Nose Material
Delrin
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Retractability
Not Retractable
Thread Pitch
0.091 in
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, With Flange No, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.