Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy End, 1/4 Dx17/32 L, PK5

  • Mfr # 5250301

  • Zoro # G6323091


product price: $22.69
/pk 5, $4.54/ea

Key Features

Plunger
Nylon
Finish
zinc
End Force Initial (Lb.)
3.00
Material
Steel Body (12L14)
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250301
Zoro #
G6323091
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Length (In.)
17/32
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Body Length
0.531 in
Thread Length
0.531 in
Overall Length
0.609 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Details

Plunger
Nylon
Finish
zinc
End Force Initial (Lb.)
3.00
Material
Steel Body (12L14)
Item
Spring Plunger
Plunger Travel (In.)
0.078
Type
With Locking Element
End Force Final (Lb.)
10.50
Force
Heavy
Spring
Stainless Steel
Body Material
Steel
Retractable
No
Plunger Material
Delrin
Thread
Fully Threaded
Plunger Finish
Zinc
Initial Nose Force
3 lbf
Plunger Projection
0.078 in
Thread-Locking Element Included
Yes
Body Finish
Zinc-Plated
Final Nose Force
10.5 lbf
Nose Material
Delrin
Thread Pitch
0.05 in
Body Material Grade
12L14
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.