Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy End, No 6 Dx3/8 L, PK5

  • Mfr # 5250801

  • Zoro # G6323143


product price: $27.79
/pk 5, $5.56/ea

Key Features

Finish
zinc
Type
With Locking Element
End Force Initial (Lb.)
0.50
Plunger Travel (In.)
0.036
Material
Steel Body (12L14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250801
Zoro #
G6323143
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/8
Thread Size
#6-32
Plunger Dia. (In.)
0.046
Body Width (In.)
0.138
Plunger Dia.
0.0460 in
Body Length
0.375 in
Overall Length
0.411 in
Thread Length
0.375 in
Body Dia.
0.1380 in
Body Diameter
0.138 in
Plunger Width
0.046 in

Details

Finish
zinc
Type
With Locking Element
End Force Initial (Lb.)
0.50
Plunger Travel (In.)
0.036
Material
Steel Body (12L14)
End Force Final (Lb.)
3.50
Plunger
Nylon
Item
Spring Plunger
Force
Heavy
Spring
Stainless Steel
Thread-Locking Element Included
Yes
Initial Nose Force
0.5 lbf
Final Nose Force
3.5 lbf
Body Material
Steel
Plunger Projection
0.036 in
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Plunger Material
Delrin
Retractable
No
Thread
Fully Threaded
Nose Material
Delrin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Thread Pitch
0.03 in
Body Material Grade
12L14
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size #6-32, Thread Length 0.375 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0460 in, Plunger Projection 0.036 in, Mounting Type Slotted Drive, Body Length 0.375 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.411 in, Plunger Width 0.046 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.