Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy End, No 8 Dx7/16 L, PK5

  • Mfr # 5250101

  • Zoro # G6323073


product price: $22.49
/pk 5, $4.50/ea

Key Features

Finish
zinc
Thread Size
#8-36
Body Length (In.)
7/16
End Force Final (Lb.)
4.75
End Force Initial (Lb.)
1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250101
Zoro #
G6323073
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-36
Body Length (In.)
7/16
Plunger Dia. (In.)
0.070
Body Width (In.)
0.164
Overall Length
0.49 in
Plunger Dia.
0.0700 in
Body Dia.
0.1640 in
Body Length
0.438 in
Thread Length
0.438 in
Plunger Width
0.07 in
Body Diameter
0.164 in

Details

Finish
zinc
Item
Spring Plunger
End Force Final (Lb.)
4.75
End Force Initial (Lb.)
1.50
Plunger Travel (In.)
0.052
Type
With Locking Element
Plunger
Nylon
Material
Steel Body (12L14)
Spring
Stainless Steel
Plunger Finish
Zinc
Plunger Material
Delrin
Thread-Locking Element Included
Yes
Plunger Projection
0.052 in
Initial Nose Force
1.5 lbf
Thread
Fully Threaded
Final Nose Force
4.75 lbf
Body Finish
Zinc-Plated
Body Material
Steel
Retractable
No
Nose Material
Delrin
Thread Pitch
0.028 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.