Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, 1/4 Dx17/32 L, PK5

  • Mfr # 5342201

  • Zoro # G6323274


product price: $24.69
/pk 5, $4.94/ea

Key Features

End Force Final (Lb.)
10.50
Plunger Travel (In.)
0.078
End Force Initial (Lb.)
3.00
Body Length (In.)
17/32
Type
With Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342201
Zoro #
G6323274
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
17/32
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Width (In.)
0.250
Body Length
0.531 in
Overall Length
0.609 in
Thread Length
0.531 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Details

End Force Final (Lb.)
10.50
Item
Spring Plunger
Plunger Travel (In.)
0.078
End Force Initial (Lb.)
3.00
Type
With Locking Element
Material
Stainless Steel
Plunger
Nylon
Force
Heavy
Spring
Stainless Steel
Retractable
No
Thread
Fully Threaded
Plunger Projection
0.078 in
Body Material
Stainless Steel
Plunger Material
Delrin
Initial Nose Force
3 lbf
Final Nose Force
10.5 lbf
Thread-Locking Element Included
Yes
Nose Material
Delrin
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.05 in
Plunger Finish
Black Oxide
Nose Shape
Standard
Retractability
Not Retractable
Body Material Grade
303
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.