Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Hvy, SS, No 8 D x 7/16 L, PK5

  • Mfr # 5342801

  • Zoro # G6318776


product price: $28.49
/pk 5, $5.70/ea

Key Features

Type
With Locking Element
Plunger Dia. (In.)
0.070
End Force Final (Lb.)
4.75
Body Length (In.)
7/16
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342801
Zoro #
G6318776
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.070
Body Length (In.)
7/16
Thread Size
#8-32
Body Width (In.)
0.164
Body Dia.
0.1640 in
Thread Length
0.438 in
Overall Length
0.49 in
Body Length
0.438 in
Plunger Dia.
0.0700 in
Body Diameter
0.164 in
Plunger Width
0.07 in

Details

Type
With Locking Element
End Force Final (Lb.)
4.75
Item
Spring Plunger
Material
Stainless Steel
Plunger Travel (In.)
0.052
Plunger
Nylon
End Force Initial (Lb.)
1.50
Force
Heavy
Spring
Stainless Steel
Plunger Projection
0.052 in
Initial Nose Force
1.5 lbf
Final Nose Force
4.75 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Plunger Material
Delrin
Retractable
No
Thread-Locking Element Included
Yes
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Thread Pitch
0.03 in
Body Finish
Uncoated
Retractability
Not Retractable
Nose Shape
Standard
Plunger Finish
Black Oxide
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.