Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Lgt End, No 6 Dx3/8 L, PK5

  • Mfr # 5270801

  • Zoro # G6323231


product price: $25.79
/pk 5, $5.16/ea

Key Features

End Force Final (Lb.)
1.50
Plunger Travel (In.)
0.036
Material
Steel Body (12L14)
Thread Size
#6-32
Body Length (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5270801
Zoro #
G6323231
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Body Length (In.)
3/8
Plunger Dia. (In.)
0.046
Body Width (In.)
0.138
Plunger Dia.
0.0460 in
Body Length
0.375 in
Overall Length
0.411 in
Body Dia.
0.1380 in
Thread Length
0.375 in
Plunger Width
0.046 in
Body Diameter
0.138 in

Details

End Force Final (Lb.)
1.50
Plunger Travel (In.)
0.036
Material
Steel Body (12L14)
Item
Spring Plunger
Finish
zinc
Plunger
Nylon
Type
With Locking Element
End Force Initial (Lb.)
0.50
Force
Light
Spring
Stainless Steel
Body Material
Steel
Initial Nose Force
0.5 lbf
Thread-Locking Element Included
Yes
Plunger Material
Delrin
Plunger Finish
Zinc
Thread
Fully Threaded
Plunger Projection
0.036 in
Body Finish
Zinc-Plated
Final Nose Force
1.5 lbf
Retractable
No
Nose Material
Delrin
Retractability
Not Retractable
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.03 in
Nose Shape
Standard
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size #6-32, Thread Length 0.375 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0460 in, Plunger Projection 0.036 in, Mounting Type Slotted Drive, Body Length 0.375 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.411 in, Plunger Width 0.046 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.