Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69506X01

  • Zoro # G203522795


product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Plunger Material
Stainless Steel
With Locking Plunger
No
With Flange
No
Body Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69506X01
Zoro #
G203522795
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Body Length
22 mm
Overall Length
25.5 mm
Plunger Dia.
6.00 mm
Ring Dia.
No
Body Diameter
12 mm
Thread Length
22 mm
Plunger Width
6 mm

Details

Item
Spring Plunger
Plunger Material
Stainless Steel
With Locking Plunger
No
With Flange
No
Retractable
No
Thread
Fully Threaded
Plunger Projection
3.5 mm
Body Material
Stainless Steel
Thread-Locking Element Included
No
Body Finish
Uncoated
Final Nose Force
55 N
Initial Nose Force
30 N
Nose Shape
Pin
Nose Material
Steel
Plunger Material Grade
400
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
1.75 mm
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Body Material Grade
300
Measurement System
Metric

Description

Spring Plunger, Thread Size M12, Thread Length 22 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00 mm, Plunger Projection 3.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 55 N, Flange Thickness Not Applicable, Initial Nose Force 30 N, Overall Length 25.5 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.