Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69620X01

  • Zoro # G403522830


product price: $62.15
/pk 10, $6.22/ea

Key Features

Thread Size
M5
Body Material
Steel
With Locking Plunger
No
Ring Dia.
No
Thread
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69620X01
Zoro #
G403522830
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Ring Dia.
No
Body Length
18 mm
Plunger Dia.
2.40 mm
Overall Length
20.3 mm
Body Diameter
5 mm
Thread Length
18 mm
Plunger Width
2.4 mm

Details

Item
Spring Plunger
Body Material
Steel
With Locking Plunger
No
Thread
Fully Threaded
Thread-Locking Element Included
No
Plunger Projection
2.3 mm
Final Nose Force
29 N
Plunger Material
Steel
Body Finish
Black Oxide
Retractable
No
Initial Nose Force
11 N
With Flange
No
Nose Shape
Standard
Nose Material
Steel
Includes Flange
Flange Not Included
Thread Pitch
0.8 mm
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Finish
Black Oxide
Body Material Grade
5.8
Plunger Material Grade
5.8

Description

Spring Plunger, Thread Size M5, Thread Length 18 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 2.40 mm, Plunger Projection 2.3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 18 mm, Final Nose Force 29 N, Flange Thickness Not Applicable, Initial Nose Force 11 N, Overall Length 20.3 mm, Plunger Width 2.4 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.