Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69703X01

  • Zoro # G203522832


product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Thread Size
M5
Plunger Dia.
2.40 mm
Thread-Locking Element Included
No
Nose Shape
Standard
Overall Length
20.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69703X01
Zoro #
G203522832
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Plunger Dia.
2.40 mm
Overall Length
20.3 mm
Ring Dia.
No
Body Length
18 mm
Thread Length
18 mm
Plunger Width
2.4 mm
Body Diameter
5 mm

Details

Item
Spring Plunger
Thread-Locking Element Included
No
Nose Shape
Standard
Initial Nose Force
5 N
With Locking Plunger
No
Body Finish
Uncoated
With Flange
No
Retractable
No
Plunger Projection
2.3 mm
Final Nose Force
17 N
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Thread
Fully Threaded
Nose Material
Stainless Steel
Retractability
Not Retractable
Measurement System
Metric
Plunger Material Grade
300
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
5.8
Includes Flange
Flange Not Included
Thread Pitch
0.8 mm
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size M5, Thread Length 18 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 2.40 mm, Plunger Projection 2.3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 18 mm, Final Nose Force 17 N, Flange Thickness Not Applicable, Initial Nose Force 5 N, Overall Length 20.3 mm, Plunger Width 2.4 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.