Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, SS, 1/4 D x 17/32 L, PK5

  • Mfr # 5352201

  • Zoro # G6318785


product price: $31.69
/pk 5, $6.34/ea

Key Features

End Force Initial (Lb.)
1.00
Plunger
Nylon
Finish
303 Stainless Steel
Body Length (In.)
17/32
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352201
Zoro #
G6318785
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
17/32
Thread Size
1/4"-20
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Body Dia.
1/4 in
Body Length
0.531 in
Plunger Dia.
0.1190 in
Overall Length
0.609 in
Thread Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Details

Item
Spring Plunger
End Force Initial (Lb.)
1.00
Plunger
Nylon
Finish
303 Stainless Steel
End Force Final (Lb.)
3.50
Material
Stainless Steel
Type
With Locking Element
Plunger Travel (In.)
0.078
Spring
Stainless Steel
Force
Light
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Retractable
No
Initial Nose Force
1 lbf
Plunger Projection
0.078 in
Final Nose Force
3.5 lbf
Plunger Material
Delrin
Thread
Fully Threaded
Nose Material
Delrin
Retractability
Not Retractable
Thread Pitch
0.05 in
Measurement System
Inch
Body Material Grade
303
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.