Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/2-13, PK5

  • Mfr # 52306X01

  • Zoro # G6912577


product price: $22.69
/pk 5, $4.54/ea

Key Features

Plunger
Nylon
Thread Size
1/2"-13
Body Length (In.)
1-1/4
End Force Initial (Lb.)
2.70
Finish
Clear Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52306X01
Zoro #
G6912577
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Body Length (In.)
1-1/4
Plunger Dia. (In.)
0.248
Body Width (In.)
0.500
Overall Length
1.5 in
Plunger Width
0.248 in
Plunger Dia.
0.2480 in
Thread Length
1.25 in
Body Length
1.25 in
Body Dia.
1/2 in
Drive Size
0.188 in
Body Diameter
0.5 in

Details

Plunger
Nylon
End Force Initial (Lb.)
2.70
Finish
Clear Zinc
Plunger Travel (In.)
0.250
Material
Steel
End Force Final (Lb.)
9.30
Type
Without Locking Element
Item
Spring Plunger
Force
Light
Spring
Stainless Steel
Thread
Fully Threaded
Retractable
No
Final Nose Force
9.3 lbf
Plunger Finish
Zinc
Thread-Locking Element Included
No
Plunger Material
Delrin
Plunger Projection
0.25 in
Initial Nose Force
2.7 lbf
Body Material
Steel
Body Finish
Zinc-Plated
Nose Material
Delrin
Nose Shape
Standard
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.077 in
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 9.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.