Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/2-13, PK5

  • Mfr # 53318X01

  • Zoro # G6977957


product price: $39.19
/pk 5, $7.84/ea

Key Features

Material
Stainless Steel
Plunger Travel (In.)
0.250
Plunger
Nylon
End Force Final (Lb.)
9.30
End Force Initial (Lb.)
2.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53318X01
Zoro #
G6977957
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/4
Plunger Dia. (In.)
0.248
Thread Size
1/2"-13
Body Width (In.)
0.500
Body Dia.
1/2 in
Plunger Width
0.248 in
Thread Length
1.25 in
Plunger Dia.
0.2480 in
Body Length
1.25 in
Overall Length
1.5 in
Drive Size
0.188 in
Body Diameter
0.5 in

Details

Material
Stainless Steel
Item
Spring Plunger
Plunger Travel (In.)
0.250
Plunger
Nylon
End Force Final (Lb.)
9.30
End Force Initial (Lb.)
2.70
Type
Without Locking Element
Spring
Stainless Steel
Final Nose Force
9.3 lbf
Thread
Fully Threaded
Thread-Locking Element Included
No
Retractable
No
Plunger Material
Delrin
Body Material
Stainless Steel
Plunger Projection
0.25 in
Initial Nose Force
2.7 lbf
Nose Material
Delrin
Thread Pitch
0.077 in
Plunger Finish
Uncoated
Nose Shape
Standard
Measurement System
Inch
Body Material Grade
303
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 9.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.