Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4-20, PK5

  • Mfr # 53321X01

  • Zoro # G6500024


product price: $24.59
/pk 5, $4.92/ea

Key Features

Thread Size
1/4"-20
Type
Without Locking Element
Plunger Travel (In.)
0.125
End Force Initial (Lb.)
1.75
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53321X01
Zoro #
G6500024
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Plunger Dia. (In.)
0.119
Body Length (In.)
3/4
Body Width (In.)
0.250
Thread Length
0.75 in
Plunger Width
0.119 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Overall Length
0.875 in
Body Length
0.75 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Type
Without Locking Element
Plunger Travel (In.)
0.125
Item
Spring Plunger
End Force Initial (Lb.)
1.75
Material
Stainless Steel
Plunger
Nylon
End Force Final (Lb.)
6.25
Spring
Stainless Steel
Thread
Fully Threaded
Plunger Material
Delrin
Plunger Projection
0.125 in
Final Nose Force
2 lbf
Retractable
No
Body Material
Stainless Steel
Thread-Locking Element Included
No
Initial Nose Force
0.25 lbf
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.05 in
Plunger Finish
Uncoated
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Retractability
Not Retractable
Nose Shape
Standard
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.