Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 3/8-16, PK5

  • Mfr # 53317X01

  • Zoro # G6437514


product price: $28.79
/pk 5, $5.76/ea

Key Features

Thread Size
3/8"-16
Body Length (In.)
1-1/8
Plunger Travel (In.)
0.187
End Force Initial (Lb.)
2.80
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53317X01
Zoro #
G6437514
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Body Width (In.)
0.375
Thread Length
1.125 in
Plunger Dia.
0.1860 in
Overall Length
1.312 in
Body Length
1.125 in
Body Dia.
3/8 in
Plunger Width
0.186 in
Drive Size
0.125 in
Body Diameter
0.375 in

Details

Plunger Travel (In.)
0.187
End Force Initial (Lb.)
2.80
Material
Stainless Steel
End Force Final (Lb.)
7.20
Plunger
Nylon
Type
Without Locking Element
Item
Spring Plunger
Force
Light
Spring
Stainless Steel
Retractable
No
Thread-Locking Element Included
No
Final Nose Force
7.2 lbf
Plunger Projection
0.187 in
Body Material
Stainless Steel
Thread
Fully Threaded
Plunger Material
Delrin
Initial Nose Force
2.8 lbf
Nose Material
Delrin
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Plunger Finish
Uncoated
Body Finish
Uncoated
Retractability
Not Retractable
Thread Pitch
0.063 in
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 7.2 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.8 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.