Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 3/8, 5/8, PK5

  • Mfr # 53424X01

  • Zoro # G7075713


product price: $29.49
/pk 5, $5.90/ea

Key Features

Type
Without Locking Element
End Force Initial (Lb.)
7.00
Thread Size
3/8"-16
Body Length (In.)
5/8
Plunger Travel (In.)
0.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53424X01
Zoro #
G7075713
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Body Length (In.)
5/8
Plunger Dia. (In.)
0.186
Body Width (In.)
0.375
Thread Length
0.625 in
Overall Length
0.735 in
Plunger Dia.
0.1860 in
Body Dia.
3/8 in
Body Length
0.625 in
Plunger Width
0.186 in
Body Diameter
0.375 in

Details

Type
Without Locking Element
End Force Initial (Lb.)
7.00
Plunger Travel (In.)
0.110
Plunger
Nylon
Item
Spring Plunger
Material
Stainless Steel
End Force Final (Lb.)
50.00
Spring
Stainless Steel
Initial Nose Force
4.5 lbf
Final Nose Force
18.5 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Plunger Material
Delrin
Thread-Locking Element Included
No
Retractable
No
Plunger Projection
0.11 in
Nose Material
Delrin
Body Finish
Uncoated
Retractability
Not Retractable
Body Material Grade
303
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Thread Pitch
0.063 in
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 18.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.