Steel T-Bolt 4140
- Mfr # 46665
- Zoro # G1707148
product price:Â
$
33.75
/ea
Sold in multiples of 2 for
$67.50
Key Features
Table Slot Size
3/4 in
Length under Head
7 in
Shell Material
Steel
Head Style
T-Shape
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46665
- Zoro #
- G1707148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Table Slot Size
- 3/4 in
- Length under Head
- 7 in
- Head Width
- 17/32 in
- Thread Size
- 3/4"-10
- Shank Length
- 7 in
- Thread Length
- 2 in
- Head Height
- 1 5/16 in
- Head Length
- 1 5/16 in
Details
- Item
- Steel T-Bolt 4140
- Shell Material
- Steel
- Head Style
- T-Shape
- Finish
- Black Oxide
- Thread Fit
- 2A
- Material Grade
- 4140
- Thread Type
- UNC
- Material
- Steel
Description
Steel T-Bolt 4140
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.