Shop TE-CO
See all product information
Create Account
Steel T-Bolt
- Mfr # 46403
- Zoro # G7241158
product price:Â
$
17.79
/ea
Sold in multiples of 2 for
$35.58
Key Features
Shank Length
2 1/2 in
Head Width
5/16 in
Material Grade
Medium Carbon
Table Slot Size
1/2 in
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46403
- Zoro #
- G7241158
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- Medium Carbon
- Item
- Steel T-Bolt
- Thread Type
- UNC
- Shell Material
- Carbon Steel
- Thread Fit
- 2A
- Head Style
- T-Shape
- Finish
- Black Oxide
- Material
- Carbon Steel
Dimensions
- Shank Length
- 2 1/2 in
- Head Width
- 5/16 in
- Table Slot Size
- 1/2 in
- Head Length
- 7/8 in
- Length under Head
- 2 1/2 in
- Thread Size
- 1/2"-13
- Thread Length
- 2 in
- Head Height
- 7/8 in
Description
Steel T-Bolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.