Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Block, 1 In, 3/4 to 1 5/8 In

  • Mfr # 40102

  • Zoro # G1544995


product price: $6.99
/ea

Key Features

Number of Pieces
2
For Use With
Serrated End Clamps with 1 in Thick Where Height Adjusted Range 3/4 in to 1-5/8 in Is Needed
Size
1" Thick
Range
3/4 to 1-5/8"
Features
Larger Sizes have Chamfered Holes for Ease of Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40102
Zoro #
G1544995
UPC #
-
Country of Origin
United States

Dimensions

Size
1" Thick
Overall Length
1 1/16 in
Overall Height
11/16 in
Clamping Height - Minimum
3/4 in
Overall Width
1 in
Clamping Height - Maximum
1 5/8 in

Details

Item
Step Block
Number of Pieces
2
For Use With
Serrated End Clamps with 1 in Thick Where Height Adjusted Range 3/4 in to 1-5/8 in Is Needed
Range
3/4 to 1-5/8"
Features
Larger Sizes have Chamfered Holes for Ease of Use
Product Type
Step Block
Material
Steel

Description

Step Block, 1 In Thick, Range 3/4 to 1 5/8", Number of Pieces 2, For Use With Serrated End Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.