Shop TE-CO
See all product information
Create Account
Super Clamp Kit
- Mfr # 20202
- Zoro # G1707839
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Number of Step Blocks
6
Step Block Width
1 in
Number of Flange Nuts
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20202
- Zoro #
- G1707839
- UPC #
- -
- Country of Origin
- United States
- Shell Material
- Steel
- Includes Studs
- (4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
- Number of Step Blocks
- 6
- Number of Flange Nuts
- 4
- Number of Step Clamps
- 6
- Other Included Components
- Wall-Mount Holder
- Number of Coupling Nuts
- 4
- Item
- Clamping Kit
- Number of Pieces
- 50
- Number of T-Slot Nuts
- 4
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Step Block Width
- 1 in
- Stud Thread Size
- 3/8"-16
- T-Slot Size
- 7/16 in
Description
Super Clamp Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.