Serrated End Clamp
- Mfr # 30505M
- Zoro # G1714452
product price:Â
$
22.49
/ea
Key Features
Slot Length
33 mm
Edge-to-Slot Length
29 mm
Finish
Black Oxide
Product Type
Serrated End Clamp
Overall Length
102 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30505M
- Zoro #
- G1714452
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- Product Type
- Serrated End Clamp
- Shell Material
- Steel
- Item
- Serrated End Clamp
- Material
- Steel
Dimensions
- Slot Length
- 33 mm
- Edge-to-Slot Length
- 29 mm
- Overall Length
- 102 mm
- Overall Width
- 32 mm
- Slot Width
- 5/8 in
- Compatible T-Slot Bolt Size
- 12 mm
- Overall Height
- 16 mm
- Length
- 102 mm
Description
Serrated End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.