Shop TE-CO
See all product information
Create Account
Super Clamp Kit
- Mfr # 68101
- Zoro # G1711180
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Number of T-Slot Nuts
4
Number of Step Clamps
6
Other Included Components
Wall-Mount Holder
Number of Step Blocks
6
T-Slot Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68101
- Zoro #
- G1711180
- UPC #
- -
- Country of Origin
- United States
- Number of T-Slot Nuts
- 4
- Number of Step Clamps
- 6
- Other Included Components
- Wall-Mount Holder
- Item
- Clamping Kit
- Number of Step Blocks
- 6
- Number of Flange Nuts
- 4
- Number of Coupling Nuts
- 4
- Number of Pieces
- 50
- Includes Studs
- (4) 110 mm, (4) 125 mm, (4) 150 mm, (4) 175 mm, (4) 200 mm, (4) 80 mm
Dimensions
- T-Slot Size
- 10 mm
- Stud Thread Size
- M8x1.25
- Step Block Width
- 25 mm
Description
Super Clamp Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.